Shop All Surveyor Vests
Radians
Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
Mfr # SV6HO-4X
Zoro # G3863196
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6HO-4X
- Zoro # G3863196
- UPC # 674326265797
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 11 |
Overall Height | 1.2 |
Overall Width | 9 |
Width | 9 |
Height | 1.2 |
Details
Item | Radians SV6H Type R Class 2 Heavy Duty T |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.7719 |
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, Marine/Vehicle Bracket, Steel, For Tank Weight 5 lb (VB-1)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- CADDIS Chest Wader 2Ply Sz8 (CA3901W8)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-XL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Medium, Class 2 (SV544BKC-2 M)
- Radians Workwear and Protective Clothing