Shop All Surveyor Vests
Radians
Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
Mfr # SV6HG-XL
Zoro # G3863004
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 9.6
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6HG-XL
- Zoro # G3863004
- UPC # 674326265834
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 9.6 |
Overall Height | 1.8 |
Overall Width | 8.2 |
Width | 8.2 |
Height | 1.8 |
Details
Item | Radians SV6H Type R Class 2 Heavy Duty T |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.6812 |
ANSI Class | Type R Class 2 |
Features | Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-L)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- Radians Workwear and Protective Clothing