Shop All Surveyor Vests
Radians
Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
Mfr # SV6HG-5X
Zoro # G3863038
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV6HG-5X
- Zoro # G3863038
- UPC # 674326265872
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 12.5 |
Width | 10 |
Overall Width | 10 |
Height | 2 |
Overall Height | 2 |
Details
Item | Radians SV6H Type R Class 2 Heavy Duty T |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.8188 |
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, L (0317RGLDLAR)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G3X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-M)
- Radians High Visibility Clothing