Shop All Surveyor Vests
Radians
Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest
Mfr # SV6HG-2X
Zoro # G3863047
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 8.8
- Features Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6HG-2X
- Zoro # G3863047
- UPC # 674326265841
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 8.8 |
Overall Height | 1.4 |
Height | 1.4 |
Width | 8.6 |
Overall Width | 8.6 |
Details
Item | Radians SV6H Type R Class 2 Heavy Duty T |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 0.7063 |
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LC96)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-5X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-4X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-3X)
- KISHIGO S-M, Lime 6 Pocket Contrast Vest (1580-S-M)
- Radians Workwear and Protective Clothing