Shop All Surveyor Vests
Radians
Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest
Mfr # SV6B-2ZGD-L
Zoro # G3883435
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 1.4062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV6B-2ZGD-L
- Zoro # G3883435
- UPC # 674326322759
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11.9 |
Overall Height | 1.16 |
Overall Width | 10.95 |
Height | 1.16 |
Width | 10.95 |
Details
Item | Radians SV6B Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green / Black |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.4062 |
Features | Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection |
ANSI Class | Type R Class 2 |
Description
Radians SV6B Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 3-1/2" Length (SHOOK35)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest, Size: 5X (SV6B-2ZGD-5X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-2X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZOM-2X/3X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- Radians Workwear and Protective Clothing