Shop All Surveyor Vests
Radians
Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest
Mfr # SV6B-2ZGD-2X
Zoro # G3883469
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green / Black
- Material 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 1.4062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6B-2ZGD-2X
- Zoro # G3883469
- UPC # 674326322773
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 11.9 |
Overall Width | 10.95 |
Height | 1.16 |
Width | 10.95 |
Overall Height | 1.16 |
Details
Item | Radians SV6B Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green / Black |
Material | 100% Polyester Solid Knit Front, 100% Polyester Mesh Back |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.4062 |
Features | Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection |
ANSI Class | Type R Class 2 |
Description
Radians SV6B Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, Gray/Blue, Large (Size 9), 1 Pair (11-501)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (130S0310CH)
- MUCK BOOT CO Excursion Pro Low, Bark / Otter, PR (FRLC-900-BRN-080)
- MSA SAFETY WORKS 80 Pair Foam Ear Plugs (SWX00349-01)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-M)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-L)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- Radians High Visibility Clothing