Shop All Surveyor Vests
Radians
Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper
Mfr # SV65-2ZOM-4X
Zoro # G3874938
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 13
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV65-2ZOM-4X
- Zoro # G3874938
- UPC # 674326305554
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 13 |
Width | 11 |
Overall Height | 1 |
Height | 1 |
Overall Width | 11 |
Details
Item | Radians SV65 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.4 |
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Bulk Oil Tank Sign, Landscape (OS-NS-A-1014-L-10391)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-5X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- Radians Surveyor Vests