Shop All Surveyor Vests
Radians
Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper
Mfr # SV65-2ZGM-S
Zoro # G3874265
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV65-2ZGM-S
- Zoro # G3874265
- UPC # 674326305516
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 13 |
Overall Width | 11 |
Overall Height | 1 |
Height | 1 |
Width | 11 |
Details
Item | Radians SV65 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 1.4 |
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hat Glasses Shoes And, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-10641)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1846-NP_14X10 (U3-1846-NP_14X10)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OM)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63O2X)
- Radians Workwear and Protective Clothing