Shop All Surveyor Vests
Radians
Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper
Mfr # SV65-2ZGM-M
Zoro # G3874335
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards.
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV65-2ZGM-M
- Zoro # G3874335
- UPC # 674326305509
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 13 |
Overall Height | 1 |
Height | 1 |
Width | 11 |
Overall Width | 11 |
Details
Item | Radians SV65 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Fabric Weight | 1.4 |
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, XS, PR (NF11/6XS)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-114 (FS-17-114)
- 3M Air Pressure Gauge W-3099, 1/pk (W-3099)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- KISHIGO XL, Black Enhanced Visibility Professional Utility Vest (B500-XL)
- Radians High Visibility Clothing