Shop All Surveyor Vests
Radians
Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper
Mfr # SV65-2ZGM-5X
Zoro # G3874956
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Fabric Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV65-2ZGM-5X
- Zoro # G3874956
- UPC # 674326305486
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 13 |
Overall Height | 1 |
Width | 11 |
Height | 1 |
Overall Width | 11 |
Details
Item | Radians SV65 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 1.4 |
ANSI Class | Type R Class 2 |
Features | Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- CAROLINA SHOE Size 8D Men's Logger Boot Steel Work Boot, Black (CA9823)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest, Size: 5X (SV6B-2ZGD-5X)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZOM-L)
- Radians High Visibility Clothing