Shop All Surveyor Vests
Radians
Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper
Mfr # SV65-2ZGM-4X
Zoro # G3874886
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV65-2ZGM-4X
- Zoro # G3874886
- UPC # 674326305479
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 13 |
Height | 1 |
Overall Width | 11 |
Overall Height | 1 |
Width | 11 |
Details
Item | Radians SV65 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.4 |
Gender | Unisex |
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 123351 Safety Padlock With Label, Keyed Differently, Nylon Shackle, Nylon, Red, 6/Pack (123351)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (CCW2-06-XXL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-5X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-3X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- Radians High Visibility Clothing