Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63OM
Zoro # G3867003
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 3
- Fabric Weight 0.6938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV63OM
- Zoro # G3867003
- UPC # 674326233741
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 8.8 |
Overall Height | 1.8 |
Height | 1.8 |
Overall Width | 8.8 |
Width | 8.8 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.6938 |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: 5X (SV27-2ZGM-5X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- Radians Workwear and Protective Clothing