Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63OL
Zoro # G3866863
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards.
- Length 9.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV63OL
- Zoro # G3866863
- UPC # 674326233758
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 9.4 |
Overall Width | 8.6 |
Width | 8.6 |
Height | 1.8 |
Overall Height | 1.8 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.7094 |
Gender | Unisex |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Small (205G-21S)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- NMC Small Partition Sign Holder (APH1)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GM)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63O2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-M)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Surveyors Vest Class 2 - Single Size (8249Z-S)
- Radians High Visibility Clothing