Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63O2X
Zoro # G3866827
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Features Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV63O2X
- Zoro # G3866827
- UPC # 674326233772
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 11 |
Overall Width | 9 |
Height | 0.6 |
Width | 9 |
Overall Height | 0.6 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.4 |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (19K987)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (382XXL-10)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63G5X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- Radians Workwear and Protective Clothing