Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63GXL
Zoro # G3867213
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Fabric Weight 0.7625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV63GXL
- Zoro # G3867213
- UPC # 674326233697
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 11.4 |
Overall Height | 1.2 |
Width | 8.6 |
Height | 1.2 |
Overall Width | 8.6 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.7625 |
ANSI Class | Type R Class 3 |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- MCR SAFETY Prem Grade Grain Pigskin Driver, M, PK12 (3413HVIM)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GL)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- Radians High Visibility Clothing