Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63GM
Zoro # G3867396
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.7
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV63GM
- Zoro # G3867396
- UPC # 674326233673
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 11.4 |
Overall Height | 1.4 |
Height | 1.4 |
Overall Width | 8.6 |
Width | 8.6 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.7 |
Gender | Unisex |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- KONG USA Lys Crampon Steel, Automatic (8A312A000KK)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8112N)
- BRADLEY Handle, Equa-Flo (128-161)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63O2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63G5X)
- RADIANS Cl2 Two-Tone Surv Orng Twill Lrg (SV62-2ZOT-L)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-2X/3X)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 4X (DSV521-4X)
- Radians High Visibility Clothing