Shop All Surveyor Vests
Radians
Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest
Mfr # SV63G5X
Zoro # G3866818
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards.
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV63G5X
- Zoro # G3866818
- UPC # 674326233734
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 10 |
Overall Width | 8.8 |
Width | 8.8 |
Overall Height | 2 |
Height | 2 |
Details
Item | Radians SV63 Two Tone Surveyor Type R Cl |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.9469 |
Description
Radians SV63 Two Tone Surveyor Type R Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, M, 100 PK (SCLT103/CUR8105)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63O2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- TOUGH DUCK Surveyor Safety Vest, S31311-RED-XS (S313)
- Radians Surveyor Vests