Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
Mfr # SV6OM
Zoro # G3863309
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Fabric Weight 0.5406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6OM
- Zoro # G3863309
- UPC # 674326228891
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 12 |
Width | 8.8 |
Overall Width | 8.8 |
Overall Height | 1.2 |
Height | 1.2 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.5406 |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Brown, PR1 (550-63-04)
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (123335)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G3X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- Radians Workwear and Protective Clothing