Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
Mfr # SV6O3X
Zoro # G3863345
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Features Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.6562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6O3X
- Zoro # G3863345
- UPC # 674326228938
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 14.4 |
Overall Height | 1.2 |
Width | 9.2 |
Height | 1.2 |
Overall Width | 9.2 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.6562 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 25.25" X 50.5", Replacement Grating Pallet, 2 Drum Capacity, Black - 1642IB (1642IB)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-S)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460389)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-XL)
- KISHIGO L-XL, Gray Enhanced Visibility Mesh Vest (B131-L-XL)
- Radians Workwear and Protective Clothing