Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
Mfr # SV6GM
Zoro # G3863214
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Hi-Vis Green
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6GM
- Zoro # G3863214
- UPC # 674326228822
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 12 |
Height | 2 |
Overall Height | 2 |
Width | 10 |
Overall Width | 10 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.5344 |
Features | Closure: Zipper.; 2� silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-M)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-5X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- Radians High Visibility Clothing