Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
Mfr # SV6G3X
Zoro # G3863275
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.6313
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6G3X
- Zoro # G3863275
- UPC # 674326228860
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 11.5 |
Overall Width | 9.5 |
Width | 9.5 |
Height | 2 |
Overall Height | 2 |
Details
Item | Radians SV6 Two Tone Surveyor Type R Cla |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.6313 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV6 Two Tone Surveyor Type R Cla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray, 12PK (MP112)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OXL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- KISHIGO M, Fluorescent Red High Performance Surveyors Vest (S5704-M)
- Radians Workwear and Protective Clothing