Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest
Mfr # SV6-2ZGM-S
Zoro # G3863318
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 10.8
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV6-2ZGM-S
- Zoro # G3863318
- UPC # 674326250496
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 10.8 |
Width | 8.6 |
Overall Width | 8.6 |
Height | 1.4 |
Overall Height | 1.4 |
Details
Item | Surveyor Vest |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.4906 |
Description
Surveyor Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Repair Tag, 2-7/8 in W x 5-3/4 in H, PK100 (108)
- GLOBAL INDUSTRIAL Caution Watch Your Step Sign, 7x10, Rigid Plastic (724211R)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-5X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: 5X (SV27-2ZGM-5X)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- Radians Surveyor Vests