Shop All Surveyor Vests
Radians
Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest
Mfr # SV6-2ZGM-M
Zoro # G3863467
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.5188
- Features Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV6-2ZGM-M
- Zoro # G3863467
- UPC # 674326250502
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 12 |
Width | 9 |
Height | 2 |
Overall Height | 2 |
Overall Width | 9 |
Details
Item | Surveyor Vest,SV6 2-Tone,Type R Class,S |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.5188 |
Features | Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Mic tab on both shoulders.; Materials: 100% polyester solid front and mesh back or 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Surveyor Vest,SV6 2-Tone,Type R Class,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LS)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-4X/5X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- Radians High Visibility Clothing