Shop All Surveyor Vests
Radians
Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59Z-2ZOD-S
Zoro # G3863415
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-2ZOD-S
- Zoro # G3863415
- UPC # 674326291239
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 12 |
Overall Height | 1 |
Overall Width | 9.5 |
Width | 9.5 |
Height | 1 |
Details
Item | Radians SV59Z Type R Class 2 Heavy Duty |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.4 |
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-3X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- Radians Surveyor Vests