Shop All Surveyor Vests
Radians
Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59Z-2ZOD-M
Zoro # G3863433
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Length 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-2ZOD-M
- Zoro # G3863433
- UPC # 674326263373
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 10.8 |
Overall Width | 9 |
Height | 1.2 |
Width | 9 |
Overall Height | 1.2 |
Details
Item | Radians SV59Z Type R Class 2 Heavy Duty |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.7719 |
ANSI Class | Type R Class 2 |
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, L, PR (EXOT-GIBLK-04-L)
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-4X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- Radians Surveyor Vests