Shop All Surveyor Vests
Radians
Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59Z-2ZOD-L
Zoro # G3863327
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 10.8
- Features Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-2ZOD-L
- Zoro # G3863327
- UPC # 674326263380
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 10.8 |
Width | 8.8 |
Overall Width | 8.8 |
Overall Height | 1.4 |
Height | 1.4 |
Details
Item | Radians SV59Z Type R Class 2 Heavy Duty |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.7906 |
ANSI Class | Type R Class 2 |
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8925)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- RADIANS Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Zipper, M, Green, SV59Z-2ZGD-M (SV59Z-2ZGD-M)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-4X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- KISHIGO 2X-3X, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-2X-3X)
- Radians High Visibility Clothing