Shop All Surveyor Vests
Radians
Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59Z-2ZGD-3X
Zoro # G3863336
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-2ZGD-3X
- Zoro # G3863336
- UPC # 674326263342
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 11.5 |
Overall Height | 2.5 |
Height | 2.5 |
Width | 10 |
Overall Width | 10 |
Details
Item | Radians SV59Z Type R Class 2 Heavy Duty |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Fabric Weight | 0.9031 |
Features | Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 2X Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-2X)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- Radians Surveyor Vests