Shop All Surveyor Vests
Radians
Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59Z-2ZGD-2X
Zoro # G3863379
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Features Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-2ZGD-2X
- Zoro # G3863379
- UPC # 674326263335
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 10.6 |
Overall Width | 8.8 |
Overall Height | 1.8 |
Width | 8.8 |
Height | 1.8 |
Details
Item | Radians SV59Z Type R Class 2 Heavy Duty |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
Features | Zipper Closure; Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest with zipper closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.8562 |
Description
Radians SV59Z Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-P26)
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-2X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- KISHIGO 4X-5X, Black Enhanced Visibility Economy Mesh Vest (B120-4X-5X)
- Radians Surveyor Vests