Shop All Surveyor Vests
Radians
Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59B-2ZGM-5X
Zoro # G3883374
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material Woven Polyester Twill / 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Length 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV59B-2ZGM-5X
- Zoro # G3883374
- UPC # 674326322735
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5X |
Length | 9.84 |
Height | 1.18 |
Overall Width | 11.42 |
Width | 11.42 |
Overall Height | 1.18 |
Details
Item | Radians SV59B Type R Class 2 Heavy Duty |
Color | Hi-Vis Green |
Material | Woven Polyester Twill / 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Left Shoulder Mic Tab.; Grommets at Neck for Tool Tethers.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (Strap added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
Fabric Weight | 1.1 |
ANSI Class | Type R Class 2 |
Description
Radians SV59B Type R Class 2 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (DSG-ENG-01-M)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-XL)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-M)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63G5X)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- Radians Workwear and Protective Clothing