Shop All Surveyor Vests
Radians
Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59-2ZOD-M
Zoro # G3863494
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Snap Front Closure
- Standards ANSI/ISEA 107
- Gender Unisex
- Length 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-2ZOD-M
- Zoro # G3863494
- UPC # 674326236629
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 10.4 |
Overall Height | 1.4 |
Height | 1.4 |
Width | 9 |
Overall Width | 9 |
Details
Item | Radians SV59 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Snap Front Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.7875 |
Description
Radians SV59 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, White Poly White PU 13 Gauge L, 12PK (96655L)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1357)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Palm Coated, X-Large (GL4505P)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- KISHIGO 4X, Black Enhanced Visibility Professional Utility Vest (B500-4X)
- Radians Workwear and Protective Clothing