Shop All Surveyor Vests
Radians
Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest
Mfr # SV59-2ZOD-L
Zoro # G3863537
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Snap Front Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.8281
- Length 11.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-2ZOD-L
- Zoro # G3863537
- UPC # 674326236636
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11.2 |
Overall Height | 1.4 |
Width | 8.8 |
Overall Width | 8.8 |
Height | 1.4 |
Details
Item | Radians SV59 Type R Class 2 Heavy Duty S |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Snap Front Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.8281 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.; Pocket opening the length of the side of the vest from bottom to arm pit.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV59 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XXL)
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-XL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-L/XL)
- KISHIGO 2X-3X, Orange Class 2 Single Contrast Economy Series Vest (1528-2X-3X)
- Radians Workwear and Protective Clothing