Shop All Surveyor Vests
Radians
Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest
Mfr # SV59-3ZOD-M
Zoro # G3866784
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Snap Front Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 3
- Fabric Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-3ZOD-M
- Zoro # G3866784
- UPC # 674326239064
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 11 |
Overall Height | 0.6 |
Width | 9 |
Height | 0.6 |
Overall Width | 9 |
Details
Item | Radians SV59-3 Type R Class 3 Heavy Duty |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Snap Front Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.4 |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone, Split Pencil/Tablet, 2 EA Full.; With Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Back Plan Pocket has two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides and opening the length of the side of the vest from bottom to arm pit. |
Gender | Unisex |
Description
Radians SV59-3 Type R Class 3 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- ABUS E250 Wall Switch Lockout (406)
- BULLARD Fire Helmet Shroud, Yellow, Nomex IIA (R222)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-2X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- TOUGH DUCK Surveyor Safety Vest, S31321-RED-2XL (S31321)
- Radians Surveyor Vests