Shop All Surveyor Vests
Radians
Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest
Mfr # SV59-1ZBM-4X
Zoro # G3883198
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester Woven Twill
- Standards ANSI/ISEA 107
- Length 9.84
- Fabric Weight 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-1ZBM-4X
- Zoro # G3883198
- UPC # 674326322865
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4X |
Length | 9.84 |
Width | 11.42 |
Overall Width | 11.42 |
Height | 1.42 |
Overall Height | 1.42 |
Details
Item | Radians SV59-1 Type O Class 1 Heavy Duty |
Color | Black |
Material | 100% Polyester Woven Twill |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.19 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
ANSI Class | Type O Class 1 |
Description
Radians SV59-1 Type O Class 1 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- MUCK BOOT CO Size 8 Men's Ankle Boot Steel Work Boot (CCSTCSA M 080)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-M)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-M)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- KISHIGO 4XL, Lime Class 2 Black Series Surveyors Vest (S5002-4X)
- Radians High Visibility Clothing