Shop All Surveyor Vests
Radians
Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest
Mfr # SV59-1ZBM-3X
Zoro # G3883618
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester Woven Twill
- Standards ANSI/ISEA 107
- Fabric Weight 1.1
- Features Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-1ZBM-3X
- Zoro # G3883618
- UPC # 674326322858
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3X |
Length | 9.84 |
Overall Width | 11.42 |
Width | 11.42 |
Height | 1.1 |
Overall Height | 1.1 |
Details
Item | Radians SV59-1 Type O Class 1 Heavy Duty |
Color | Black |
Material | 100% Polyester Woven Twill |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.1 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
ANSI Class | Type O Class 1 |
Description
Radians SV59-1 Type O Class 1 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- NMC Fire Extinguisher Inside Sign (M720RB)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-5X)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: 5X (SV27-2ZGM-5X)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F96)
- Radians High Visibility Clothing