Shop All Surveyor Vests
Radians
Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest
Mfr # SV59-1ZBM-2X
Zoro # G3883645
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester Woven Twill
- Standards ANSI/ISEA 107
- Fabric Weight 1.1
- Features Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59-1ZBM-2X
- Zoro # G3883645
- UPC # 674326322841
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 9.84 |
Overall Width | 11.42 |
Overall Height | 1.1 |
Height | 1.1 |
Width | 11.42 |
Details
Item | Radians SV59-1 Type O Class 1 Heavy Duty |
Color | Black |
Material | 100% Polyester Woven Twill |
Standards | ANSI/ISEA 107 |
Fabric Weight | 1.1 |
Features | Heavy Webbing Reinforced Edging.; Zipper Front Closure.; 2” Glass Bead Reflective Tape.; Dual Mic Tabs.; Grommets at Neck for Tool Tethers.; Dual Mic Tabs on Shoulder.; Woven Polyester Twill Black Bottom.; Upper Left Chest: Split Pencil 4 Segment Pocket.; Upper Right Chest: 3D Radio Pocket with Flap Cover and Clear Credential Window.; Outside Lower Pockets: Sized to accomodate standard tablet.; Right Interior Lower Pocket: Sized to fit a tablet (3 straps added to hold tablet).; Interior Upper Chest Pocket with Flap Cover.; Large Plan Pocket spans lower half of entire back of vest with a snap closure. |
ANSI Class | Type O Class 1 |
Description
Radians SV59-1 Type O Class 1 Heavy Duty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- NMC Danger Confined Space Sign - Bilingual, ESD671RB (ESD671RB)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-L)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-3X)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- Radians High Visibility Clothing