Shop All High Visibility Vests
Radians
Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-2ZOD-3X
Zoro # G3863099
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-2ZOD-3X
- Zoro # G3863099
- UPC # 674326266138
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 13.5 |
Overall Height | 2.5 |
Width | 12 |
Overall Width | 12 |
Height | 2.5 |
Details
Item | Radians SV55 Class 2 Heavy Woven Two Ton |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.4062 |
Description
Radians SV55 Class 2 Heavy Woven Two Ton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- LYLE Warning Sign, Non Potable Water, 7 in. H, U6-1182-RA_10X7 (U6-1182-RA_10X7)
- PIP Parade/Uniform Glove, Dotted Palm, XL, PK12 (130-100WMPD/XL)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size 5X (SV51B-2ZOM-5X)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8OSL)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-4X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/3X-Large) (1278FR-LZ-RD-3XL)
- Radians High Visibility Clothing