Shop All High Visibility Vests
Radians
Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-2ZOD-2X
Zoro # G3863117
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Orange
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-2ZOD-2X
- Zoro # G3863117
- UPC # 674326266121
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 14.5 |
Height | 2 |
Width | 11 |
Overall Width | 11 |
Overall Height | 2 |
Details
Item | Radians SV55 Class 2 Heavy Woven Two Ton |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 1.3344 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV55 Class 2 Heavy Woven Two Ton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 2200 Series N95 Particulate Respirators, Medium/Large, 20 Per Box (2200N95)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- IMPACTO AIRSOL Anti-Fatigue Flat Insole, 11-12-1/2, PR (ASFLATG)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMS)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GMXL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size S (SV4WGMS)
- Radians Workwear and Protective Clothing