Shop All High Visibility Vests
Radians
Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-2ZGD-5X
Zoro # G3863108
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-2ZGD-5X
- Zoro # G3863108
- UPC # 674326266084
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5X |
Length | 13.8 |
Height | 1.6 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1.6 |
Details
Item | Radians SV55 Class 2 Heavy Woven Two Ton |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 1.5 |
ANSI Class | Type R Class 2 |
Description
Radians SV55 Class 2 Heavy Woven Two Ton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194866)
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- SIGNMISSION OSHA Notice, 5" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, 7" X 5", Landscape (OS-NS-D-57-L-11813)
- BRADY Ultra Reflective Letter, G, PK10 (3010-G)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 3XL, SV55-2ZOD-3X (SV55-2ZOD-3X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: M (SV2GMM)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - XL (NM-SV-100-YW-XL)
- Radians High Visibility Clothing