Shop All High Visibility Vests
Radians
Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-2ZGD-3X
Zoro # G3863126
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 1.3844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-2ZGD-3X
- Zoro # G3863126
- UPC # 674326266060
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 12.2 |
Height | 2 |
Overall Height | 2 |
Width | 9.8 |
Overall Width | 9.8 |
Details
Item | Radians SV55 Class 2 Heavy Woven Two Ton |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 1.3844 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Description
Radians SV55 Class 2 Heavy Woven Two Ton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-XL/2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-5X)
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Large (40460)
- Radians High Visibility Clothing