Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZOD-M
Zoro # G3874396
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-3ZOD-M
- Zoro # G3874396
- UPC # 674326302959
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 12.5 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1 |
Height | 1 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 0.98 |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868752)
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- PIP Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L (38-720L)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-3X)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 4X (SV54B-2ZGM-4X)
- RADIANS Hi Viz Lime Green Mesh Safety Vest (SVG)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- 2W INTERNATIONAL Flame Retardant Safety Vest, X-Large, Lime, Class 2 (FR-M7048C-2 XL)
- Radians High Visibility Vests