Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZGD-M
Zoro # G3874378
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-3ZGD-M
- Zoro # G3874378
- UPC # 674326302881
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M |
Length | 12.5 |
Overall Width | 10 |
Height | 1 |
Overall Height | 1 |
Width | 10 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.98 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hot Work Permit Required In This Area Sign, C526AB (C526AB)
- BRADY Pipe Marker, Domestic Cold Water, 2 In.H (73886)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-3X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- Radians Workwear and Protective Clothing