Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZGD-L
Zoro # G3874299
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-3ZGD-L
- Zoro # G3874299
- UPC # 674326302898
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Length | 12.5 |
Height | 1 |
Overall Height | 1 |
Width | 10 |
Overall Width | 10 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.98 |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 24 x 30 In, PK4 (6GPZ4)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- PIG Spill Kit, Universal, Black (KIT289)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size XL (SV51B-2ZGM-XL)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-L)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM4X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Medium, Lime (8048-M M)
- Radians High Visibility Vests