Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZGD-3X
Zoro # G3874326
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV55-3ZGD-3X
- Zoro # G3874326
- UPC # 674326302928
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 12.5 |
Overall Height | 1 |
Overall Width | 10 |
Width | 10 |
Height | 1 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 0.98 |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Heat Alarm 120V+9V Batt (HD6135FB)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- SAS SAFETY SAS Safety 4 Oz Eye Wash Station Water Preservative, 4PK (5136-01)
- NMC Keep This Area Clear At All Times Sign, C541RB (C541RB)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-XL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-2X)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size L (SV4WOML)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM2X)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Green, Size L (SV2ZWGML)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Large (40460)
- Radians High Visibility Vests