Shop All High Visibility Vests
Radians
Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest
Mfr # SV55-3ZGD-2X
Zoro # G3874274
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh and 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Features Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards.
- Fabric Weight 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV55-3ZGD-2X
- Zoro # G3874274
- UPC # 674326302911
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 12.5 |
Height | 1 |
Overall Width | 10 |
Width | 10 |
Overall Height | 1 |
Details
Item | Radians SV55-3 Class 3 Heavy Woven Two T |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Features | Heavy Duty #8 Zipper Closure; Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets; 3M® 8712 Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Materials: Front - 300D woven polyester / Back - Polyester Mesh; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.98 |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Description
Radians SV55-3 Class 3 Heavy Woven Two T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (101110)
- BALDWIN Estate Lifetime Brass House Numbers (90672.003.CD)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-M)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 4X (SV54B-2ZGM-4X)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Large, Lime (M7148C-3 L)
- Radians Workwear and Protective Clothing