Shop All Break Away Vests
Radians
Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest
Mfr # SV4X-2VOM-M
Zoro # G3864438
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vest Size M
- Material 100% Polyester Mesh
- Standards ANSI/ISEA 107
- Closure Type Hook and Loop Closure
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV4X-2VOM-M
- Zoro # G3864438
- UPC # 674326280387
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | M |
Length | 12 |
Size | M |
Fits Chest Size | 38" |
Vest Length | 31 in |
Height | 2 |
Overall Width | 10 |
Width | 10 |
Overall Height | 2 |
Description
Radians SV4X Economy Mesh X-Back Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Short Black-Ops Suspenders (135S)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-L)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-2X)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, L (SV4GSL)
- GLOWEAR BY ERGODYNE Orange XS Type R Class 2 Economy Mesh Vest (8210HL)
- Radians Workwear and Protective Clothing