Shop All Surveyor Vests
Radians
Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest
Mfr # SV46OL
Zoro # G3865025
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- Length 11.4
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV46OL
- Zoro # G3865025
- UPC # 674326234663
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11.4 |
Width | 8.6 |
Height | 1.2 |
Overall Width | 8.6 |
Overall Height | 1.2 |
Details
Item | Radians SV46 Surveyor Type R Class 2 Bre |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Features | Closure: Zip-N-Rip™.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; 5 Point Breakaway - Shoulders, Sides and Zipper Closure.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Fabric Weight | 0.625 |
Description
Radians SV46 Surveyor Type R Class 2 Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- Radians High Visibility Clothing