Shop All Surveyor Vests
Radians
Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest
Mfr # SV46O2X
Zoro # G3864833
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 2
- Length 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV46O2X
- Zoro # G3864833
- UPC # 674326234687
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2X |
Length | 10.2 |
Height | 1.8 |
Overall Height | 1.8 |
Width | 8.6 |
Overall Width | 8.6 |
Details
Item | Radians SV46 Surveyor Type R Class 2 Bre |
Color | Hi-Vis Orange |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.6625 |
Gender | Unisex |
Features | Closure: Zip-N-Rip™.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; 5 Point Breakaway - Shoulders, Sides and Zipper Closure.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
Description
Radians SV46 Surveyor Type R Class 2 Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (105XBRMA24D)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46G4X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-L)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- Radians Workwear and Protective Clothing