Shop All Surveyor Vests
Radians
Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest
Mfr # SV46GL
Zoro # G3864727
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh and 100% Polyester Tricot
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.5906
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV46GL
- Zoro # G3864727
- UPC # 674326234595
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 10.6 |
Width | 8.6 |
Overall Height | 1.4 |
Overall Width | 8.6 |
Height | 1.4 |
Details
Item | Radians SV46 Surveyor Type R Class 2 Bre |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh and 100% Polyester Tricot |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.5906 |
Gender | Unisex |
Features | Closure: Zip-N-Ripâ„¢.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; Contrasting Trim Detail.; 5 Point Breakaway - Shoulders, Sides and Zipper Closure.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab on Both Shoulders.; Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Radians SV46 Surveyor Type R Class 2 Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OM)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46O2X)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-5X)
- KISHIGO M, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-M)
- Radians High Visibility Clothing