Shop All Break Away Vests
Radians
Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, 2XL
Mfr # SV4GM2X
Zoro # G606376810
product price: $284.99
/pk 12, $23.75/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV4GM2X
- Zoro # G606376810
- UPC # 674326234304
- Country of Origin China
- Category Break Away Vests
Description
Radians sv4 class 2 5 pt. Breakaway mesh vest, hi-viz green, 2xl radians sv4 economy class 2 breakaway safety vest has hook & loop fasteners at shoulders, sides and front closure that breakaway when tugged with moderate force. Excellent choice for extreme work environments round moving machinery and equipment to prevent pulling workers into hazards. features: 5 point breakaway - shoulders, sides and front closure compliant protection at an economical price hook & loop closure drop shoulder 5-point breakaway 2" reflective material pockets: 1 upper & lower left inside, 1 lower right outside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest, Size: Xl (SV4GSXL)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-2X)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-L)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- GSS SAFETY Standard Class 2 Expandable Breakaway (1803-2XL/4XL)
- Radians Break Away Vests