Shop All High Visibility Vests
Radians
Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper
Mfr # SV2ZGSS
Zoro # G3865393
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Tricot
- Closure Type Zipper Closure
- Features Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2ZGSS
- Zoro # G3865393
- UPC # 674326250144
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Length | 12.5 |
Overall Width | 9.5 |
Width | 9.5 |
Overall Height | 1.5 |
Height | 1.5 |
Details
Item | Radians SV2Z Economy Type R Class 2 Soli |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Tricot |
Closure Type | Zipper Closure |
Features | Closure: Zipper.; 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.3187 |
Gender | Unisex |
Description
Radians SV2Z Economy Type R Class 2 Soli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- NMC No Parking Here To Corner Sign, TM99H (TM99H)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOS3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-5X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS4X)
- 2W INTERNATIONAL Orange Fitted Safety Vest, 2X-Large, Class 2 (RW301C-2)
- Radians Workwear and Protective Clothing